0PXL52BR - Motr 52 Patio Brown

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0PXL52BR
Manufacturer
Craftmade
Manufacturer's Part Number
OPXL52BR
Description
Motr 52 Patio Brown
Motor 52 Patio, 17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881027643 / 00647881027643
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0PXL52BR - Small Image
 
0PXL52BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
MOTR 52 PATIO BROWN
Product Type
Motor 52 Patio
Long Description
Motor 52 Patio, 17 lb/EA
Short Description
Motor 52 Patio, 17 lb/EA
Additional Information
Voltage
120.00 LBS
Safety Rating
Wet
Category
Fans
bulb type
tbn
Manufacturer Information
Manufacturers Part Number
OPXL52BR
Brand
CRAFTMADE
GTIN
00647881027643
UPC
647881027643
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Wet Location
Availability
Manufacturer Status
Inactive
Packaging
Weight
17 lb/EA
Weight per each
17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat