0PXL52GV - 52" Galvanized Outdoor Fan Motor

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0PXL52GV
Manufacturer
Craftmade
Manufacturer's Part Number
OPXL52GV
Description
52" Galvanized Outdoor Fan Motor
With Classic Looks, The Outdoor Patio Fan Heavy-Duty, 3-Speed, Reversible Motor Only Combined With A Set Of 5 Blades(Sold Separately) Is The Ideal Choice For Al Fresco Entertaining.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881068332 / 00647881068332
Weight per unit
14.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
0PXL52GV - Small Image
 
0PXL52GV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Product Type
52"Ceiling Fan
Description
52" GALVANIZED OUTDOOR FAN MOTOR
Long Description
With classic looks, the Outdoor Patio Fan heavy-duty, 3-speed, reversible motor only combined with a set of 5 blades(sold separately) is the ideal choice for al fresco entertaining.
Additional Information
Voltage
120.00 LBS
Category
Fans
bulb type
tbn
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
OPXL52GV
GTIN
00647881068332
UPC
647881068332
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Wet Location
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat