50533BNK - 3-60C BPN Bolden Foyer Light

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50533BNK
Manufacturer
Craftmade
Manufacturer's Part Number
50533-BNK
Description
3-60C BPN Bolden Foyer Light
Bold Clean Lines With Your Choice Of Clear Seeded or White Frosted Glass Shades Complement The Graceful Shapes Of The Bolden Collection Setting The Stage For A Look That Is Luxurious and Effortless.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881198343 / 00647881198343
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
50533BNK - Small Image
 
50533BNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
3-60C BPN BOLDEN FOYER LIGHT
Product Type
Three Light Foyer Pendant
Long Description
Bold clean lines with your choice of clear seeded or white frosted glass shades complement the graceful shapes of the Bolden collection setting the stage for a look that is luxurious and effortless.
Additional Information
Voltage
120.00 LBS
Safety Rating
Indoor
bulb type
Candelabra
Category
Foyer/Hall Lanterns
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
50533-BNK
GTIN
00647881198343
UPC
647881198343
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Open Frame
Packaging
Weight per each
5.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat