50533FB - 3-60C FB Bolden Foyer Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lafayette, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50533FB
Manufacturer
Craftmade
Manufacturer's Part Number
50533-FB
Description
3-60C FB Bolden Foyer Pendant
Bold Clean Lines With Your Choice Of Clear Seeded or White Frosted Glass Shades Complement The Graceful Shapes Of The Bolden Collection Setting The Stage For A Look That Is Luxurious and Effortless.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881198350 / 00647881198350
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
50533FB - Small Image
 
50533FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Long Description
Bold clean lines with your choice of clear seeded or white frosted glass shades complement the graceful shapes of the Bolden collection setting the stage for a look that is luxurious and effortless.
Description
3-60C FB BOLDEN FOYER PENDANT
Product Type
Three Light Foyer Pendant
Additional Information
Voltage
120.00 LBS
bulb type
Candelabra
Category
Foyer/Hall Lanterns
Safety Rating
Indoor
Manufacturer Information
Manufacturers Part Number
50533-FB
Brand
CRAFTMADE
GTIN
00647881198350
UPC
647881198350
Taxonomies, Classifications, and Categories
Type
Open Frame
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat