59829FB - 9-60C FB Traci Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Sweetwater, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
59829FB
Manufacturer
Craftmade
Manufacturer's Part Number
59829-FB
Description
9-60C FB Traci Chandelier
Transform Your Home With Our Exquisite Traci Lighting Collection, Featuring Stunning Chandeliers and Ten-Light Island That Seamlessly Combine Contemporary and Transitional Styles. These Pieces Serve As The Perfect Centerpieces, Adding Elegance and Charm to Any Space.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881264475 / 00647881264475
Weight per unit
9.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sweetwater
0
Abilene
0
All Stores
0
Resources
Images
 
 
59829FB - Small Image
 
59829FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
9-60C FB TRACI CHANDELIER
Product Type
Nine Light Chandelier
Long Description
Transform your home with our exquisite Traci lighting collection, featuring stunning chandeliers and ten-light island that seamlessly combine contemporary and transitional styles. These pieces serve as the perfect centerpieces, adding elegance and charm to any space.
Additional Information
Voltage
120.00
bulb type
E12
Safety Rating
Indoor
Category
Large Chandeliers
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
59829-FB
GTIN
00647881264475
UPC
647881264475
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Candle
Packaging
Weight per each
9.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat