C52W - 52" White Ceiling Fan

Craftmade

  • $89.00 (Each)
  • $89.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C52W
Manufacturer
Craftmade
Manufacturer's Part Number
C52W
Description
52" White Ceiling Fan
Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Easy For You to Bring Craftmade Quality to Your Home or Office. Pro Builder Ceiling Fans Deliver An Ideal Combination Of Excellent Performance and Exceptional Value.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881010812 / 00647881010812
Weight per unit
10.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.00 (Each)
Stock Availability
Dodge City
0
West Wichita
0
All Stores
0
Resources
Images
 
 
C52W - Small Image
 
C52W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
52" WHITE CEILING FAN
Long Description
Offering a vast array of finishes and blades, the Pro Builder Series makes it easy for you to bring Craftmade quality to your home or office. Pro Builder ceiling fans deliver an ideal combination of excellent performance and exceptional value.
Product Type
52`` Ceiling Fan
Additional Information
Category
Fans
Safety Rating
ULus
Voltage
120.00 LBS
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
C52W
GTIN
00647881010812
UPC
647881010812
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Packaging
Weight per each
10.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat