CD52W - 52" White Contractor Motor

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD52W
Manufacturer
Craftmade
Manufacturer's Part Number
CD52W
Description
52" White Contractor Motor
52" Ceiling Fan White
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
40101604 - Fans
UPC/GTIN
647881035662 / 00647881035662
Weight per unit
14.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CD52W - Small Image
 
CD52W - Large Image
Attachments
 
 
CD52W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Descriptions
extra long description
CEILING FAN TYPE; WHITE FINISH; 52 INCH BLADE LENGTH; 52 BLADE LENGTH IN INCH; 10 3/4 INCH MIN. HEIGHT; 12 3/4 INCH MAX. HEIGHT; 10 3/4 MIN. HEIGHT IN INCH; 12 3/4 MAX. HEIGHT IN INCH; 30 YEAR LIMITED LIFETIME WARRANTY; 3 SPEED(S); 5 BLADE(S); 12 DEG DEGREE OF TILT; LOW/MEDIUM/HIGH SPEED SETTINGS; CRAFTMADE[R] BRAND; SPEED 170/125/55 RPM; CHAIN PULL OPERATION; CD52 MODEL
Product Type
Contractor Design Ceiling Fan
Description
52" WHITE CONTRACTOR MOTOR
Additional Information
SPEED 170/125/55 RPM; CHAIN PULL OPERATION
Long Description
CONTRACTOR DESIGN CEILING FAN, CEILING FAN; 12 3/4 INCH MAXIMUM HEIGHT; 10 3/4 INCH MINIMUM HEIGHT; NUMBER OF SPEEDS 3; LOW/MEDIUM/HIGH SPEED SETTINGS; 12 DEG DEGREE OF TILT; WHITE FINISH; 52 INCH BLADE LENGTH; NUMBER OF BLADES 5; CD52 MODEL
Commodity Description
PORTABLE & RESIDENTIAL FANS
Additional Information
minimum height in inch
10 3/4
minimum height
10 3/4 INCH
Maximum Height in inch
12 3/4
Maximum Height
12 3/4 INCH
Degree of Tilt
12 DEG
Number of Speeds
3 IN
Warranty
30 YEAR LIMITED LIFETIME
Number of Blades
5 A
Blade Length
52 INCH
Blade Length in inch
52 lbs./100ft
settings
LOW/MEDIUM/HIGH SPEED
Manufacturer Information
Brand
CRAFTMADE INTERNATIONAL
Manufacturers Part Number
CD52W
Model
CD52
GTIN
00647881035662
UPC
647881035662
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
CEILING FAN
Packaging
Weight per each
14.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat