DR48FB - 48" FB 1/2" Down Rod

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR48FB
Manufacturer
Craftmade
Manufacturer's Part Number
DR48FB
Description
48" FB 1/2" Down Rod
DR48FB, 48" Downrod, Flat Black Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881028213 / 00647881028213
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
DR48FB - Small Image
 
DR48FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Description
48" FB 1/2" DOWN ROD
extra long description
FLAT BLACK FINISH; 48 INCH; 48 LENGTH IN INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; CRAFTMADE. BRAND; PRE DRILLED HOLES, THREADED AT BOTH ENDS; LENGTH IN INCH - UOM IN; DR MODEL
Product Type
Downrod
Long Description
DR48FB, 48" Downrod, Flat Black Downrods
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR48FB
GTIN
00647881028213
UPC
647881028213
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
2.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat