P52FB552FBGW - 52' FB Pro Plus 52 Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Duncan, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P52FB552FBGW
Manufacturer
Craftmade
Manufacturer's Part Number
P52FB5-52FBGW
Description
52' FB Pro Plus 52 Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219666 / 00647881219666
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
2
Resources
Images
 
 
P52FB552FBGW - Small Image
 
P52FB552FBGW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional light kits and remote controls are available(Sold Separately).
Product Type
52"Ceiling Fan
Description
52' FB PRO PLUS 52 FAN
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P52FB5-52FBGW
GTIN
00647881219666
UPC
647881219666
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat