02016 - 16OZ CO Contact Cleaner Adv Technology Formula

CRC

  • $70.38 (Each)
  • $70.38 (Each)

  • $844.56 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02016
Manufacturer
CRC
Manufacturer's Part Number
2016
Description
16OZ CO Contact Cleaner Adv Technology Formula
Formula Contains No Known Ozone Depleting Substances or Vocs. The Non-Chlorinated, Non-Flammable, Plastic Safe Formula Is An Optimal Alternative to CFC, HCFC and Flammable Contact Cleaners. NSF K2 Registered. 14 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254020167 / 00078254020167
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.38 (Each)
Standard Packaging
$844.56 (Per 12)
Resources
Images
 
 
02016 - Large Image
 
02016 - Large Image
 
02016 - Large Image
Specifications Sheets
 
 
02016 - Specification Sheet
 
02016 - Specification Sheet
Attachments
 
 
02016 - Specification Sheet
Other Links
 
 
02016 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
HFE
Color
Clear;Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Contact Cleaner
Features
Formula contains no known ozone depleting substances or VOCs. The non-chlorinated, non-flammable, plastic safe formula is an optimal alternative to CFC, HCFC and flammable contact cleaners. NSF K2 Registered.
Short Description
Contact Cleaner, 16 oz, 15 lb
extra long description
CRC 02016 CO Contact Cleaner 14 Wt
Long Description
Formula contains no known ozone depleting substances or VOCs. The non-chlorinated, non-flammable, plastic safe formula is an optimal alternative to CFC, HCFC and flammable contact cleaners. NSF K2 Registered. 14 Wt Oz Aerosol
Special Features
Non-chlorinated, Plastic Safe
Description
16OZ CO CONTACT CLEANER ADV TECHNOLOGY FORMULA
Additional Information
Container Type
Bottle
Physical Form
Liquid
odor
Ethereal and sweetish odor
Composition
HFC, HFC-134a Propellant
Standards Met
NSF K2;ISO 9001
package quantity
12 CT
specific gravity
1.58
Shelf Life
10
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Manufacturers Part Number
2016
Brand
CRC Industries, Inc.
GTIN
00078254020167
UPC
078254020167
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Contact Cleaner
Packaging
Weight
15 lb
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical Connectors;Printed Circuit Boards;Relays;Switches;Scales;Timers & Other Sensitive Electrical & Electronic Equipment
standard
RoHS Compliant, NSF K2 Registered, SNAP Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat