02105 - 6OZ Smoke Test Smoke Detector Tester

CRC

  • $22.63 (Each)
  • $22.63 (Each)

  • $271.56 (Per 12)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02105
Manufacturer
CRC
Manufacturer's Part Number
02105
Description
6OZ Smoke Test Smoke Detector Tester
Convenient, Easy and Safe Product to Test The Functional Ability Of A Smoke Detector
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
078254021058 / 00078254021058
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Standard Packaging
$271.56 (Per 12)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
2
Resources
Images
 
 
02105 - Large Image
 
02105 - Large Image
Attachments
 
 
02105 - Specification Sheet
Other Links
 
 
02105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
extra long description
CRC 02105 SMOKE TEST
Product Type
Smoke Test
Description
6OZ SMOKE TEST SMOKE DETECTOR TESTER
Long Description
Convenient, easy and safe product to test the functional ability of a smoke detector
Special Features
Non Staining, Leaves no Residue
Additional Information
sensing range
2 to 4
Response Time
5
Manufacturer Information
Manufacturers Part Number
02105
Brand
CRC
GTIN
00078254021058
UPC
078254021058
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Smoke Detector Tester
Packaging
Weight per each
0.3333
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
To test the functional ability of commercial or residential smoke detectors.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat