14085 - 12OZ Duster Aerosol Dust Removal System

CRC

  • $38.11 (Each)
  • $38.11 (Each)

  • $457.32 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14085
Manufacturer
CRC
Manufacturer's Part Number
14085
Description
12OZ Duster Aerosol Dust Removal System
Removes Dirt and Dust From Any Surface Without Damaging Sensitive Components or Surface Finish. CRC Duster Penetrates Into Cracks and Crevices to Remove Contaminants That Normal Hand Dusting Cannot Reach. It Delivers A Powerful Blast Of Product to Remov
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
078254140858 / 00078254140858
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.11 (Each)
Standard Packaging
$457.32 (Per 12)
Resources
Images
 
 
14085 - Large Image
 
14085 - Large Image
Attachments
 
 
14085 - Specification Sheet
Other Links
 
 
14085 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
12
Descriptions
Product Type
Duster Aerosol Dust Remover 8 WT Oz Aero
extra long description
CRC 14085 Duster Aerosol Dust Remov
Description
12OZ DUSTER AEROSOL DUST REMOVAL SYSTEM
Long Description
Removes dirt and dust from any surface without damaging sensitive components or surface finish. CRC DUSTER penetrates into cracks and crevices to remove contaminants that normal hand dusting cannot reach. It delivers a powerful blast of product to remov
Special Features
Yes Plastic Safe Plastic Safe
Additional Information
specific gravity
1.24
Shelf Life
10
Form
Clear Liquefied Gas
flammability
Non-Flammable
Manufacturer Information
Manufacturers Part Number
14085
Brand
CRC
GTIN
00078254140858
UPC
078254140858
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
HFC
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fiber optics, plant machinery, computers, office equipment, electronics, video, audio, communication & photography equipment, lighting, workbenches, circuit boards, breaker panels, connectors, drafting tables & more.
standard
K2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat