192 - 1" Rigid 3PC Coupling

Eaton

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.54 (Per 10)

  • $632.69 (Per 50)

  • $1,265.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
192
Manufacturer
Eaton
Manufacturer's Part Number
192
Description
1" Rigid 3PC Coupling
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101921 / 00784564101921
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$126.54 (Per 10)
Standard Packaging
$632.69 (Per 50)
Resources
Images
 
 
192 - Small Image
 
192 - Large Image
Attachments
 
 
192 - Specification Sheet
Tech Bulletins
 
 
192 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Descriptions
Product Type
Coupling
Special Features
Concrete Tight;Three Pieces
Long Description
Coupling, 1 in Trade Size, Straight, Zinc Plated, NPSM Connection, 60 lb/100
Short Description
Coupling, 1 in, Zinc Plated
Description
1" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 192 1 3PC CONDUIT COUPLING
Additional Information
Connection Type
NPSM
for use with
Rigid and Intermediate Conduit
Standards Met
UL File No: E-19189;UL Listed;cUL Listed
package quantity
25 PK
Made in USA
yes
Color/Finish
Zinc Plated
dimensions
1.6300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
192
GTIN
00784564101921
UPC
784564101921
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
1 in
Packaging
Weight
60 lb/100
Weight per each
0.54
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat