380G - 1" STL FM8 CVR W/Gasket

Eaton

  • $28.27 (Each)
  • $28.27 (Each)

  • $706.75 (Per 25)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
380G
Manufacturer
Eaton
Manufacturer's Part Number
380G
Description
1" STL FM8 CVR W/Gasket
Eaton Crouse-Hinds Series Condulet Form 8 Cover With Integral Gasket, Sheet Steel, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
662276018327 / 00662276018327
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.27 (Each)
Standard Packaging
$706.75 (Per 25)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
380G - Small Image
 
380G - Large Image
 
380G - Large Image
Attachments
 
 
380G - Specification Sheet
Tech Bulletins
 
 
380G - Tech Bulletin
Other Links
 
 
380G - Other
 
380G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.25
Length
1.75
Height
5.59
Descriptions
extra long description
CRS-H 380G 1 SHT STEEL FORM 8 CVR/G
Description
1" STL FM8 CVR W/GASKET
Product Type
1 SHT Steel Form 8 CVR/Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover with integral gasket, Sheet steel, 1"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
380G
GTIN
00662276018327
UPC
662276018327
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cover with integral gasket
Packaging
Weight per each
0.204
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
3 View Store

A-L

Location Stock Available
Dodge City
1 View Store
Lawton
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat