38MCQ0W - 3/8" D/C Zinc Conn

Eaton

  • $4.21 (Each)
  • $4.21 (Each)

  • $210.49 (Per 50)

  • $420.98 (Per 100)

In-Stock: 218 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38MCQ0W
Manufacturer
Eaton
Manufacturer's Part Number
38MCQOW
Description
3/8" D/C Zinc Conn
Pro Connector, 3/8 In Size, 0.395 to 0.638 In (Cable) Diameter, 1/2 In Knockout Size, Insulated, 6 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277071789 / 00662277071789
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$4.21 (Each)
Standard Packaging
$210.49 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
218
Resources
Tech Bulletins
 
 
38MCQ0W - Tech Bulletin
Attachments
 
 
38MCQ0W - Specification Sheet
Images
 
 
38MCQ0W - Small Image
 
38MCQ0W - Large Image
 
38MCQ0W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc and Steel;Non-Metallic (Insulator)
Dimensions and Weight
Diameter
0.395 to 0.638 in (Cable)
Size
3/8 in
Descriptions
Description
3/8" D/C ZINC CONN
Extra Long Description
CRS-H 38MCQOW 3/8 OLD WK QUICK LOK
Features
Improves job site productivity when installing metal clad, MCI-A (such as Southwire’s MCAP(TM) and MC-PCS) or armored cable to a steel box or enclosure. No tools are needed for installation. Simply insert cable or conduit into the connector and install into knockout. The Quick-Lok Pro family of connectors are removable
Long Description
Pro Connector, 3/8 in Size, 0.395 to 0.638 in (Cable) Diameter, 1/2 in Knockout Size, Insulated, 6 lb/100
Product Type
Pro Connector
Short Description
Pro Connector, Zinc Die Cast and Steel, 3/8 in, 0.395 to 0.638 in (Cable) Diameter
Special Features
Reusable;Easy tool-Free Installation
Additional Information
Dimensions
1.7100 IN X 1.1300 IN X 0.9700 IN
For Use With
Dry Locations;Concrete Tight when Taped
Insulated/Non-Insulated
Insulated
Knockout Size
1/2 in
Package Quantity
50 CT
Standards Met
cULus Listed;UL listed E19188;CSA Certified C22.2
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
38MCQOW
GTIN
00662277071789
UPC
662277071789
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight
6 lb/100
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Armored Cable;Metal Clad Cable;MCI-A Cable;Flexible Metallic Conduit to a Box or Enclosure;Dry Appliations
Standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lee's Summit
55 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat