4B - 1-1/2 HW Cond HGR

Eaton

  • $2.06 (Each)
  • $2.06 (Each)

  • $206.04 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4B
Manufacturer
Eaton
Manufacturer's Part Number
4 B
Description
1-1/2 HW Cond HGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, Steel, 1-1/2" Rigid Conduit Size, With Bolt
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564200044 / 00784564200044
Weight per unit
0.16 L
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$2.06 (Each)
Standard Packaging
$206.04 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4B - Small Image
 
4B - Large Image
Attachments
 
 
4B - Specification Sheet
Tech Bulletins
 
 
4B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
1 1/2 RGD Emt Hanger With Bolt
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/2 HW COND HGR
Long Description
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, Steel, 1-1/2" rigid conduit size, With bolt
Special Features
With Bolt
extra long description
MIDWEST 4 B 1 1/2 RGD EMT HANGER WI
Additional Information
dimensions
1.3500 IN X 1.2400 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564200044
UPC
784564200044
Taxonomies, Classifications, and Categories
Type
Cable and conduit hanger
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat