515 - 2" Rigid 1H Malleable Strap

Eaton

  • $6.85 (Each)
  • $6.85 (Each)

  • $68.49 (Per 10)

  • $684.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
515
Manufacturer
Eaton
Manufacturer's Part Number
515
Description
2" Rigid 1H Malleable Strap
Clamp, 2 In Trade Size, Zinc Electro-Plated, 64 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105158 / 00784564105158
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Carton
$6.85 (Each)
Standard Packaging
$68.49 (Per 10)
Resources
Images
 
 
515 - Small Image
 
515 - Large Image
Attachments
 
 
515 - Specification Sheet
Tech Bulletins
 
 
515 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, Zinc Electro-Plated, 64 lb/100
Short Description
Clamp, 2 in, Zinc Electro-Plated, Malleable Iron
Special Features
One Hole Strap;Mounting Surface
Description
2" RIGID 1H MALLEABLE STRAP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
MIDWEST 515 2 RGD CLMP IRN
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
3.2500 IN X 1.3800 IN X 3.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
515
GTIN
00784564105158
UPC
784564105158
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Trade Size
Trade Size
2 in
Packaging
Weight
64 lb/100
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat