520 - 5" Rigid 1H Malleable Strap

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
520
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
520
Description
5" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105202 / 00784564105202
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
520 - Small Image
 
520 - Large Image
Attachments
 
 
520 - Specification Sheet
Tech Bulletins
 
 
520 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
5 in
Descriptions
Product Type
5 Emt and RGD CLMP Irn
extra long description
MIDWEST 520 5 EMT AND RGD CLMP IRN
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
5" RIGID 1H MALLEABLE STRAP
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 5"
Special Features
Weight 380 Lb per 100
Additional Information
dimensions
12.2000 IN X 6.4000 IN X 6.9000 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564105202
UPC
784564105202
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CLAMP
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat