529 - 3/74" 1/4"-20 THRD 5/8" Jaw ZN PLT Beam Clamp

Eaton

  • $2.23 (Each)
  • $2.23 (Each)

  • $55.75 (Per 25)

  • $223.00 (Per 100)

Available from manufacturer.
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
529
Manufacturer
Eaton
Manufacturer's Part Number
529
Description
3/74" 1/4"-20 THRD 5/8" Jaw ZN PLT Beam Clamp
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 3/4" Base Size, 5/8" Jaw Opening Size, Malleable Iron, 1/4"-20 Tapped Holes
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205292 / 00784564205292
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$55.75 (Per 25)
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
529 - Small Image
 
529 - Large Image
Attachments
 
 
529 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Beam CLMP 1/4 20
extra long description
MIDWEST 529 3/4 BEAM CLMP 1/4 20
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/74" 1/4"-20 THRD 5/8" JAW ZN PLT BEAM CLAMP
Long Description
Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 3/4" base size, 5/8" jaw opening size, Malleable iron, 1/4"-20 tapped holes
Special Features
Jaw Opening Size 5/8 In, Load Capacity 230 Lb, Weight 13 Lb per 100
Additional Information
dimensions
1.1000 IN X 0.8800 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564205292
UPC
784564205292
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam clamp/insulator support
Packaging
Weight per each
0.13
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 529.
Jump To:

Similar Items

Similar items are close alternatives to 529, though they may not be 100% alike.

Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 In, Size: 1/...
  • MFR Part #: AJ-50-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($477.60) ·
AJ5075 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$19.10

Each

QTY:
Each
Add
Clamp, 1 In Trade Size, Zinc Electro-Plated, Insulated, 1-3/16 In Length, 1-3/8 ...
  • Our Part #: 951
  • Atlanta Availability: 1,877
  • Total Availability: In Stock
  • MFR Part #: 951
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($85.80) · 100 ($343.20) ·
951 - Nsi Industries

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 529 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
529 Eaton Crouse-Hinds 00784564205292
35600B Halex 00051411356002
IS-400 O-Z Gedney n/a
510 Thomas & Betts 00785991509816
510 Thomas & Betts Conduit n/a
MBC25 Arlington 00018997348104
951 Bridgeport Fittings 00781747009517
26 Madison Electric 00784297140266
BC260 Neer n/a
902 Producto Electric Corp. n/a
2524 Raco 00050169025246
122 Topaz 00751338107106

* All prices subject to change.

Begin Live Chat