52D - 1" Conduit Bushed Chase Nipple

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52D
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
52D
Description
1" Conduit Bushed Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Zinc Die Cast, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564250520 / 00784564250520
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Threaded NPSM
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Conduit Bushed Nipples Die Cast
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Zinc die cast, 1"
extra long description
MIDWEST 52D 1 CONDUIT BUSHED NIPPLE
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Special Features
Weight 10 Lb per 100
Description
1" CONDUIT BUSHED CHASE NIPPLE
Additional Information
dimensions
4.2800 IN X 3.4300 IN X 1.9400 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564250520
UPC
784564250520
Taxonomies, Classifications, and Categories
Type
Conduit bushed (chase) nipple
Category Description
RIGID NIPPLES
Packaging
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat