652 - 1" STL Conn Concrete Tight

Eaton

  • $2.31 (Each)
  • $2.31 (Each)

  • $57.67 (Per 25)

  • $230.67 (Per 100)

In-Stock: 415 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
652
Manufacturer
Eaton
Manufacturer's Part Number
652
Description
1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106520 / 00784564106520
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$57.67 (Per 25)
Standard Packaging
$230.67 (Per 100)
Stock Availability
Nacogdoches
415 (Check another store)
All Stores
14,962
Resources
Tech Bulletins
 
 
652 - Tech Bulletin
Attachments
 
 
652 - Specification Sheet
Images
 
 
652 - Small Image
 
652 - Large Image
 
652 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.58 in
Length
1.69 in
Size
1 in
Descriptions
Description
1" STL CONN CONCRETE TIGHT
Extra Long Description
MIDWEST 652 1 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
1.1900 IN X 1.6900 IN X 1.6900 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
25 PK
Standards Met
UL E-22132;cUL Listed
Thread Length
0.64 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
652
GTIN
00784564106520
UPC
784564106520
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1 in
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,962

Location search:

* All prices subject to change.

Begin Live Chat