657 - 3" STL Conn Concrete Tight

Eaton

  • $23.15 (Each)
  • $23.15 (Each)

  • $92.60 (Per 4)

  • $2,315.12 (Per 100)

In-Stock: 42 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
657
Manufacturer
Eaton
Manufacturer's Part Number
657
Description
3" STL Conn Concrete Tight
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106575 / 00784564106575
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Carton
$23.15 (Each)
Standard Packaging
$92.60 (Per 4)
Stock Availability
Nacogdoches
42 (Check another store)
All Stores
1,571
Resources
Tech Bulletins
 
 
657 - Tech Bulletin
Attachments
 
 
657 - Specification Sheet
Images
 
 
657 - Small Image
 
657 - Large Image
 
657 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3.97 in
Length
3.88 in
Size
3 in
Descriptions
Description
3" STL CONN CONCRETE TIGHT
Extra Long Description
MIDWEST 657 3 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 in Length, 3.97 in Diameter, 0.84 in Thread Length, 1.85 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3 in, Straight Connection, Zinc Plated, 1 PK
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
5.7000 IN X 4.1000 IN X 6.5000 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
1 PK
Standards Met
UL E-22132;cUL Listed
Thread Length
0.84 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
657
GTIN
00784564106575
UPC
784564106575
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
3 in
Packaging
Weight
1.85 lb/EA
Weight per each
1.85
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,571

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Nacogdoches
42 View Store

* All prices subject to change.

Begin Live Chat