665RT - 2" RT Emt Comp Raintight Coupling

Eaton

  • $18.74 (Each)
  • $18.74 (Each)

  • $93.72 (Per 5)

  • $1,874.34 (Per 100)

In-Stock: 17 available locally (North Fort Worth, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
665RT
Manufacturer
Eaton
Manufacturer's Part Number
665RT
Description
2" RT Emt Comp Raintight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004512 / 00784564004512
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.74 (Each)
Carton
$93.72 (Per 5)
Stock Availability
North Fort Worth
17 (Check another store)
DFW RDC
104
All Stores
2,955
Resources
Images
 
 
665RT - Small Image
 
665RT - Large Image
 
665RT - Large Image
 
665RT - Large Image
 
665RT - Large Image
Attachments
 
 
665RT - Specification Sheet
Tech Bulletins
 
 
665RT - Tech Bulletin
Other Links
 
 
665RT - Other
 
665RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 0.73 lb/EA
Short Description
EMT Compression Coupling, 2 in, Zinc Plated, 0.73 lb/EA
Special Features
Concrete-Tight;Raintight
Description
2" RT EMT COMP RAINTIGHT COUPLING
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 665RT 2 IN EMT CMP CPL RAIN
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
5 CT
Made in USA
yes
dimensions
5.3100 IN X 4.6800 IN X 1.1500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
665RT
GTIN
00784564004512
UPC
784564004512
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
2 in
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
5
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,955

Location search:

* All prices subject to change.

Begin Live Chat