875RRDC - 3/4" RGD FML to RGD FML 90D Pull

Eaton

  • $17.82 (Each)
  • $17.82 (Each)

  • $267.35 (Per 15)

  • $1,782.34 (Per 100)

Available from manufacturer.
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
875RRDC
Manufacturer
Eaton
Manufacturer's Part Number
875RR DC
Description
3/4" RGD FML to RGD FML 90D Pull
Eaton Crouse-Hinds Series Pull Elbow, Rigid/Imc, Gender End 1: Female, Gender End 2: Female, Zinc Die Cast, 90°, 3/4", Rigid to Rigid (Female to Female)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277001649 / 00662277001649
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.82 (Each)
Carton
$267.35 (Per 15)
Stock Availability
N Little Rock
0
Little Rock
0
All Stores
0
Resources
Images
 
 
875RRDC - Small Image
 
875RRDC - Large Image
 
875RRDC - Large Image
 
875RRDC - Large Image
Attachments
 
 
875RRDC - Specification Sheet
Other Links
 
 
875RRDC - Other
 
875RRDC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material
Zinc
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" RGD FML TO RGD FML 90D PULL
Long Description
Eaton Crouse-Hinds series pull elbow, Rigid/IMC, Gender end 1: female, Gender end 2: female, Zinc die cast, 90°, 3/4", Rigid to rigid (female to female)
Special Features
GASKETED, WEIGHT 23 LB PER 100
Construction
ZINC DIE CAST
Product Type
3/4 RGD to RGD GSKT Pull El DC
Features
Crouse-Hinds series pull elbows are installed in conduit systems to make 90° bends in rigid or IMC conduit systems where space is limited, or to connect rigid or IMC conduit to a box or enclosure. Pull elbows also act as outlets, with removable covers that provide access to conductors for maintenance and future system changes. Condulet tees are installed in concealed conduit runs, allowing a single conduit stub-up to outlet boxes located above or below the main conduit run, eliminating separate feed and
extra long description
CRS-H 875RR DC 3/4 RGD TO RGD GSKT
Additional Information
dimensions
6.2200 IN X 3.4300 IN X 3.2300 IN
Manufacturer Information
Manufacturers Part Number
875RR DC
Brand
Eaton
GTIN
00662277001649
UPC
662277001649
Taxonomies, Classifications, and Categories
Type
Pull elbow
Category Description
SLB'S & JAKE ELL'S
Packaging
Weight per each
0.27
Carton
15
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 875RRDC.
Jump To:

Similar Items

Similar items are close alternatives to 875RRDC, though they may not be 100% alike.

Features:2.29 X 2.29 In, Raintight, For Conduit and Imc, With Cover, Standard:Ul...
  • MFR Part #: HL750
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($315.50) · 100 ($3,155.04) ·
HL750 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$31.55

Each

QTY:
Each
Add
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length,...
  • Our Part #: 82DC
  • Little Rock Availability: 42
  • Total Availability: In Stock
  • MFR Part #: 82-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($71.66) · 50 ($716.56) ·
82DC - Nsi Industries

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 875RRDC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HL750 Appleton Electric 68785522750
HL7500 Arlington 00018997831750
HL750 Arlington n/a
82DC Bridgeport Fittings 00781747090829
875RRDC Eaton Crouse-Hinds 00662277001649
821DC Eaton Crouse-Hinds 78456412821
94107B Halex 00051411941079
CL2 Killark 00783936070025
LG141-2 Madison Electric 00784297331442
HL750 Neer n/a
HL-750 O-Z Gedney 00687855227501
671 Producto Electric Corp. 00785244167107
2653 Raco 00050169026533
PERR075 Raco n/a
9662 Regal n/a
HL602 Thomas & Betts 00785991415827
352 Topaz 00751338135208

* All prices subject to change.

Begin Live Chat