AR641 - 60A 4W4P Arkte RCPT Hous SPDR

Eaton

  • $1354.26 (Each)
  • $1,354.26 (Each)

  • $13,541,245.74 (Per 9,999)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR641
Manufacturer
Eaton
Manufacturer's Part Number
AR641
Description
60A 4W4P Arkte RCPT Hous SPDR
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274062600 / 00782274062600
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,354.26 (Each)
Standard Packaging
$13,541,245.74 (Per 9,999)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Tech Bulletins
 
 
AR641 - Tech Bulletin
Images
 
 
AR641 - Small Image
 
AR641 - Large Image
 
AR641 - Large Image
 
AR641 - Large Image
Other Links
 
 
AR641 - Other
 
AR641 - Other
 
AR641 - Other
Attachments
 
 
AR641 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Fiberglass-Reinforced Polyester
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
Dimensions and Weight
Height
5-1/4
Width
4-1/4
Descriptions
Description
60A 4W4P ARKTE RCPT HOUS SPDR
Extra Long Description
CRS-H AR641 60A 4W4P ARKTE RCPT HOU
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Product Type
60A 4W4P Arkte RCPT Hous SPDR
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure
Additional Information
Dimensions
4.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AR641
GTIN
00782274062600
UPC
782274062600
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.75
Carton
1
Package
9999
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Fort Smith
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat