AR648 - 60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac

Eaton

  • $1247.84 (Each)
  • $1,247.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR648
Manufacturer
Eaton
Manufacturer's Part Number
AR648
Description
60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274063218 / 00782274063218
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,247.84 (Each)
Resources
Images
 
 
AR648 - Small Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
Attachments
 
 
AR648 - Specification Sheet
Tech Bulletins
 
 
AR648 - Tech Bulletin
Other Links
 
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
connection
Pressure, Crimp/Solder
Dimensions and Weight
Depth
4-1/2
Height
4-1/4
Width
4-1/4
Descriptions
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 2, NEMA 4 Enclosure, Threaded Cap
extra long description
CRS-H AR648 60A 3W4P ARKTE RCPT HOU
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Product Type
60A 3W4P Arkte RCPT Hous THRD Cap
Description
60A PIN & SLEEVE RECPT 3W 4P 250VDC/600VAC
Additional Information
dimensions
4.5000 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AR648
GTIN
00782274063218
UPC
782274063218
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat