CCP15034CDRS - 150A 3W 4P Plug

Eaton

  • $1076.58 (Each)
  • $1,076.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP15034CDRS
Manufacturer
Eaton
Manufacturer's Part Number
CCP15034CD RS
Description
150A 3W 4P Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277465 / 00662276277465
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,076.58 (Each)
Resources
Tech Bulletins
 
 
CCP15034CDRS - Tech Bulletin
Other Links
 
 
CCP15034CDRS - Other
 
CCP15034CDRS - Other
Attachments
 
 
CCP15034CDRS - Specification Sheet
Brochures
 
 
CCP15034CDRS - Brochure
Images
 
 
CCP15034CDRS - Large Image
 
CCP15034CDRS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150 Amp
Voltage Rating
600 VAC, 50 to 400 Hz, 250 VDC
Material
Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
150A 3W 4P PLUG
Product Type
PLG PWRMT 150A 3W4P .875-1.906 Rev Conts
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CCP15034CD RS PLG PWRMT 150A
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 150A, 0.875-1.906", Three-wire, four-pole, Style 2, Copper-free aluminum, Reverse service, 600 Vac/250 Vdc
Special Features
Reverse Service
Additional Information
dimensions
10.8000 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Manufacturers Part Number
CCP15034CD RS
Brand
Eaton
GTIN
00662276277465
UPC
662276277465
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat