CG75650 - 3/4" Brown Cord Grip (.55-.65)

Eaton

  • $16.29 (Each)
  • $16.29 (Each)

  • $162.88 (Per 10)

  • $1,628.78 (Per 100)

In-Stock: 140 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG75650
Manufacturer
Eaton
Manufacturer's Part Number
CG75 650
Description
3/4" Brown Cord Grip (.55-.65)
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001009 / 00784564001009
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.29 (Each)
Carton
$162.88 (Per 10)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
140
Resources
Tech Bulletins
 
 
CG75650 - Tech Bulletin
Attachments
 
 
CG75650 - Specification Sheet
Images
 
 
CG75650 - Small Image
 
CG75650 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Material, Color, and Finish
Color
Brown
Finish
ELECTROGALVANIZED
Dimensions and Weight
Diameter
1.220 in
Length
1-5/16 in
Size
3/4 in
Descriptions
Description
3/4" BROWN CORD GRIP (.55-.65)
Extra Long Description
MIDWEST CG75 650 3/4 ST. BROWN COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.55 to 0.65 in Cable/Cord Size, 1-5/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Product Type
Cord Grip Connector
Short Description
Cord Grip Connector, 3/4 in, Yellow
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Additional Information
Cable/Cord Size
0.55 to 0.65 in
Connection Type
Straight
Dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Enclosure Type
Nema 4
For Use With
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Includes
Neoprene Bushing
Package Quantity
10 PK
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size
3/4 in
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG75 650
Model
CG
GTIN
00784564001009
UPC
784564001009
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
14 lb/100
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat