CGB192 - 1/2" Dia Male Cord Grip (.125-.250)

Eaton

  • $20.66 (Each)
  • $20.66 (Each)

  • $516.50 (Per 25)

In-Stock: 1,767 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB192
Manufacturer
Eaton
Manufacturer's Part Number
CGB192
Description
1/2" Dia Male Cord Grip (.125-.250)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274130903 / 00782274130903
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.66 (Each)
Standard Packaging
$516.50 (Per 25)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
12
All Stores
1,767
Resources
Tech Bulletins
 
 
CGB192 - Tech Bulletin
Other Links
 
 
CGB192 - Other
 
CGB192 - Other
 
CGB192 - Other
Attachments
 
 
CGB192 - Specification Sheet
Brochures
 
 
CGB192 - Brochure
Images
 
 
CGB192 - Small Image
 
CGB192 - Large Image
 
CGB192 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Diameter
1.23 in
Length
2.063 in
Size
1/2 in
Descriptions
Description
1/2" DIA MALE CORD GRIP (.125-.250)
Extra Long Description
CRS-H CGB192 1/2 NPT MALE CORD/CAB
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 lb
Product Type
Cord Gland
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Additional Information
Cable/Cord Size
0.125 to 0.25 in
Connection Type
Straight Male
Dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Enclosure Type
Class I Div 2;NEMA 3R
For Use With
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Includes
Standard Neoprene Bushing
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-25 °C
Package Quantity
1 CT;25 PK
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
Thread Size
1/2 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB192
Model
CGB
GTIN
00782274130903
UPC
782274130903
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,767

Location search:

* All prices subject to change.

Begin Live Chat