CGB194SA - 1/2" Alu Dia Male Cord Grip (.375-.500)

Eaton

  • $20.96 (Each)
  • $20.96 (Each)

  • $524.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGB194SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB194 SA
Description
1/2" Alu Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 1.31 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.08 LB
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274140056 / 00782274140056
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.96 (Each)
Standard Packaging
$524.00 (Per 25)
Resources
Images
 
 
CGB194SA - Small Image
 
CGB194SA - Large Image
Attachments
 
 
CGB194SA - Specification Sheet
Brochures
 
 
CGB194SA - Brochure
Tech Bulletins
 
 
CGB194SA - Tech Bulletin
Other Links
 
 
CGB194SA - Other
 
CGB194SA - Other
Features
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
1.31 in
Diameter
1.23 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 in Cable/Cord Size, 1.31 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.08 lb
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1/2" ALU DIA MALE CORD GRIP (.375-.500)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB194 SA 1/2 NPT MALE AL COR
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB194 SA
Model
CGB
GTIN
00782274140056
UPC
782274140056
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Temperature Rating
-25 To 40 Deg C
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels

* All prices subject to change.