CPS152R - 2W-3P RCPT

Eaton

  • $799.18 (Each)
  • $799.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPS152R
Manufacturer
Eaton
Manufacturer's Part Number
CPS152R
Description
2W-3P RCPT
Eaton Crouse-Hinds Series Arktite CPS Receptacle, 20A, Two-Wire, Three-Pole, Brass Contacts, 60 HZ, Style 2, 1 HP, Copper-Free Aluminum, Factory Sealed, Delayed Action Circuit Breaking, 125-250 Vac/18 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274182209 / 00782274182209
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.18 (Each)
Resources
Images
 
 
CPS152R - Small Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
Attachments
 
 
CPS152R - Specification Sheet
Tech Bulletins
 
 
CPS152R - Tech Bulletin
Other Links
 
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 To 250 Vac at 60 Hz, 18 Vdc
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Product Type
20A 2W3P FS Delay RCPT
Description
2W-3P RCPT
Features
Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
extra long description
CRS-H CPS152R 20A 2W3P FS DELAY RCP
Long Description
Eaton Crouse-Hinds series Arktite CPS receptacle, 20A, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc
Special Features
Power Rating 1 Hp at 125 To 250 Vac
Additional Information
dimensions
5.1300 IN X 5.0000 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CPS152R
GTIN
00782274182209
UPC
782274182209
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat