DLL4UNV1S903TF - Led Light FX

Eaton Crouse-Hinds Series

  • $3324.12 (Each)
  • $3,324.12 (Each)

Available from manufacturer.
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
DLL4UNV1S903TF
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
DLL4/UNV1 S903 TF
Description
Led Light FX
Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Hazardous Location Lightin Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111904 - Marine location fixture
UPC/GTIN
662276505766 / 00662276505766
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,324.12 (Each)
Stock Availability
Conroe
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
DLL4UNV1S903TF - Small Image
 
DLL4UNV1S903TF - Large Image
Specifications Sheets
 
 
DLL4UNV1S903TF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Current Rating
0.63 A;0.23 A
Voltage Rating
100 V;277 V
Material, Color, and Finish
Housing Material
Copper-Free Aluminum
Lens Material
Polycarbonate
Dimensions and Weight
Length
52.33 in;1329.1 mm
Width
6.22 in;157.9 mm
Height
2.7 in;68.58 mm
Descriptions
Description
LED LIGHT FX
Product Type
Led Luminaire
Short Description
LED Luminaire, 63.4;62.5 W, 7900 lm
Long Description
LED Luminaire, Copper-Free Aluminum Housing Material, 7900 lm Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 in Length, 6.22 in Width, 2.7 in Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 lb
Features
The Pauluhn(TM) DLL Linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting on land-based and offshore drilling platforms. The rugged and durable design features the industry’s most versatile and flexible mounting options. The Pauluhn DLL is the ideal solution for high vibration, impact and hose down in drilling applications.
Special Features
Low Profile Fixture;Four Points of Secondary Retention
Additional Information
fixture wattage
63.4 W;62.5 W
Brightness (Lumens)
7900 lm
Housing Finish
Epoxy Powder Coat
Mounting Type
Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount
Maximum Operating Temperature
+65 °C
Standards Met
UL 844;C1D2;C2D1;UL/cUL 1598 & 1598A;Zone 2 NEC/CEC
Minimum Operating Temperature
-40 °C
package quantity
1 ct
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DLL4/UNV1 S903 TF
sub brand
Pauluhn
GTIN
00662276505766
UPC
662276505766
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Drilling
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area