DSD957SA - DSD Cover Device Sub Asse

Eaton

  • $167.15 (Each)
  • $167.15 (Each)

In-Stock: 0 available locally (Paris, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD957SA
Manufacturer
Eaton
Manufacturer's Part Number
DSD957 SA
Description
DSD Cover Device Sub Asse
Eaton Crouse-Hinds Series DSD Blank Cover and Device Sub-Assembly, Copper-Free Aluminum, Blank Cover, No Operators
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Covers Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274886176 / 00782274886176
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.15 (Each)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
0
All Stores
1
Resources
Images
 
 
DSD957SA - Small Image
 
DSD957SA - Large Image
 
DSD957SA - Large Image
 
DSD957SA - Large Image
Attachments
 
 
DSD957SA - Specification Sheet
Tech Bulletins
 
 
DSD957SA - Tech Bulletin
Other Links
 
 
DSD957SA - Other
 
DSD957SA - Other
 
DSD957SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Descriptions
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Product Type
DSD Cover Device Sub Assemblies
Description
DSD COVER DEVICE SUB ASSE
Long Description
Eaton Crouse-Hinds series DSD blank cover and device sub-assembly, Copper-free aluminum, Blank cover, no operators
Special Features
Blank cover, no operators
extra long description
CRS-H DSD957 SA DSD COVER DEVICE SU
Additional Information
dimensions
5.0000 IN X 1.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD957 SA
Model
Blank cover and device sub-assembly
GTIN
00782274886176
UPC
782274886176
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat