E10168391 - #2/0-4-0 GRN DBL Set Screw FML Plug

Eaton

  • $95.19 (Each)
  • $95.19 (Each)

  • $951.90 (Per 10)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10168391
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8391
Description
#2/0-4-0 GRN DBL Set Screw FML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131911 / 00662275131911
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.19 (Each)
Standard Packaging
$951.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Brochures
 
 
E10168391 - Brochure
Other Links
 
 
E10168391 - Other
 
E10168391 - Other
 
E10168391 - Other
 
E10168391 - Other
Attachments
 
 
E10168391 - Specification Sheet
Images
 
 
E10168391 - Small Image
 
E10168391 - Large Image
 
E10168391 - Large Image
 
E10168391 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#2/0-4-0 GRN DBL SET SCREW FML PLUG
Extra Long Description
CRS-H E1016-8391 E1016 F P NV DSS 2
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E1016 F P NV DSS 2/0 to 4/0 GR
Additional Information
Dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E1016-8391
GTIN
00662275131911
UPC
662275131911
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
20 View Store

* All prices subject to change.

Begin Live Chat