E1016SC34 - Blue Nema 3R RCPT CVR

Eaton

  • $96.31 (Each)
  • $96.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E1016SC34
Manufacturer
Eaton
Manufacturer's Part Number
E1016SC-34
Description
Blue Nema 3R RCPT CVR
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Blue, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275239150 / 00662275239150
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.31 (Each)
Resources
Images
 
 
E1016SC34 - Small Image
 
E1016SC34 - Large Image
 
E1016SC34 - Large Image
 
E1016SC34 - Large Image
Attachments
 
 
E1016SC34 - Specification Sheet
Brochures
 
 
E1016SC34 - Brochure
Other Links
 
 
E1016SC34 - Other
 
E1016SC34 - Other
 
E1016SC34 - Other
 
E1016SC34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Dimensions and Weight
Depth
1.88
Width
2.25
Height
2.56
Descriptions
Product Type
E1016 Snap Back Cover Nema 3R BL
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
BLUE NEMA 3R RCPT CVR
extra long description
CRS-H E1016SC-34 E1016 SNAP BACK CO
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Blue, Thermoplastic
Special Features
Maximum Panel Thickness 3/16 In
Additional Information
dimensions
2.2500 IN X 1.8800 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016SC-34
GTIN
00662275239150
UPC
662275239150
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE COVER
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat