ECD18 - 1/2" Drain & Breather

Eaton

  • $294.72 (Each)
  • $294.72 (Each)

  • $1,473.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECD18
Manufacturer
Eaton
Manufacturer's Part Number
ECD18
Description
1/2" Drain & Breather
Eaton Crouse-Hinds Series Ecd Combination Breather/Drain, Stainless Steel With Neoprene Tube, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274275017 / 00782274275017
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.72 (Each)
Standard Packaging
$1,473.60 (Per 5)
Resources
Tech Bulletins
 
 
ECD18 - Tech Bulletin
Other Links
 
 
ECD18 - Other
Attachments
 
 
ECD18 - Specification Sheet
Images
 
 
ECD18 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" DRAIN & BREATHER
Product Type
1/2 Combination Drain/Breather
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
extra long description
CRS-H ECD18 1/2 COMBINATION DRAIN/B
Long Description
Eaton Crouse-Hinds series ECD combination breather/drain, Stainless steel with neoprene tube, 1/2"
Additional Information
dimensions
1.0200 IN X 0.8800 IN X 3.1000 IN
Manufacturer Information
Manufacturers Part Number
ECD18
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274275017
UPC
782274275017
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
COMBINATION BREATHER/DRAIN
Packaging
Weight per each
0.23
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat