ECGJH212S516 - 3/4X12 Div 1 Flex Coupling

Eaton

  • $938.23 (Each)
  • $938.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECGJH212S516
Manufacturer
Eaton
Manufacturer's Part Number
ECGJH212 S516
Description
3/4X12 Div 1 Flex Coupling
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274586281 / 00782274586281
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.23 (Each)
Resources
Images
 
 
ECGJH212S516 - Small Image
 
ECGJH212S516 - Large Image
 
ECGJH212S516 - Large Image
 
ECGJH212S516 - Large Image
Attachments
 
 
ECGJH212S516 - Specification Sheet
Tech Bulletins
 
 
ECGJH212S516 - Tech Bulletin
Other Links
 
 
ECGJH212S516 - Other
 
ECGJH212S516 - Other
 
ECGJH212S516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Product Type
3/4 X 12 Div 1 Flex CPLG Male-Male SS
Description
3/4X12 DIV 1 FLEX COUPLING
extra long description
CRS-H ECGJH212 S516 3/4 X 12 DIV 1
Long Description
Eaton Crouse-Hinds series ECGJH coupling, 12" flexible length, Male connections both ends, Stainless steel, 3/4" trade size
Additional Information
dimensions
16.1300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
ECGJH212 S516
Brand
Eaton
GTIN
00782274586281
UPC
782274586281
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat