EDS272 - 2G Dead End Encl

Eaton

  • $295.65 (Each)
  • $295.65 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS272
Manufacturer
Eaton
Manufacturer's Part Number
EDS272
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871066 / 00782274871066
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Other Links
 
 
EDS272 - Other
 
EDS272 - Other
 
EDS272 - Other
Attachments
 
 
EDS272 - Specification Sheet
Images
 
 
EDS272 - Small Image
 
EDS272 - Large Image
 
EDS272 - Large Image
 
EDS272 - Large Image
Tech Bulletins
 
 
EDS272 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Description
2G DEAD END ENCL
Extra Long Description
CRS-H EDS272 FLEXSTATION CNTRL STAT
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 3/4"
Product Type
Flexstation CNTRL Station Components
Additional Information
Dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS272
GTIN
00782274871066
UPC
782274871066
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
4 View Store

Distribution Centers

Location Stock Available
Deer Park
2 View Store
Tyler
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat