ENC5201CAN - 20A-125V Plug

Eaton

  • $1534.14 (Each)
  • $1,534.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENC5201CAN
Manufacturer
Eaton
Manufacturer's Part Number
ENC5201 CAN
Description
20A-125V Plug
20A 125V Conn Unit
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
662276083929 / 00662276083929
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,534.14 (Each)
Resources
Images
 
 
ENC5201CAN - Small Image
 
ENC5201CAN - Large Image
Attachments
 
 
ENC5201CAN - Specification Sheet
Other Links
 
 
ENC5201CAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Descriptions
Description
20A-125V PLUG
Product Type
20A 125V Conn Unit
Long Description
20A 125V CONN UNIT
extra long description
CRS-H ENC5201 CAN 20A 125V CONN UNI
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
dimensions
7.6300 IN X 2.8800 IN X 3.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ENC5201 CAN
GTIN
00662276083929
UPC
662276083929
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat