EYD5 - 1-1/2" Female Drain Seal

Eaton

  • $264.52 (Each)
  • $264.52 (Each)
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
EYD5
Manufacturer
Eaton
Manufacturer's Part Number
EYD5
Description
1-1/2" Female Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375502 / 00782274375502
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.52 (Each)
Resources
Images
 
 
EYD5 - Small Image
 
EYD5 - Large Image
 
EYD5 - Large Image
 
EYD5 - Large Image
Attachments
 
 
EYD5 - Specification Sheet
Tech Bulletins
 
 
EYD5 - Tech Bulletin
Other Links
 
 
EYD5 - Other
 
EYD5 - Other
 
EYD5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Descriptions
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
1-1/2" FEMALE DRAIN SEAL
Product Type
1 1/2 NPT Thru Fem CST Iron Drain Seal
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 1-1/2"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD5 1 1/2 NPT THRU FEM CST I
Additional Information
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD5
GTIN
00782274375502
UPC
782274375502
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD5.
Jump To:

Similar Items

Similar items are close alternatives to EYD5, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD56
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($275.67) ·
EYD56 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$275.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD5 Appleton Electric 00781381620796
EYD5 Eaton Crouse-Hinds 00782274375502
EYD-5M Killark 00783936111674
EYD-150 O-Z Gedney 00783126141085
EYD51TB Thomas & Betts 00786210740539

* All prices subject to change.

Begin Live Chat