EYS316SA - 1" Eys Alum

Eaton

  • $69.07 (Each)
  • $69.07 (Each)

  • $138.14 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS316SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS316 SA
Description
1" Eys Alum
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380315 / 00782274380315
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.07 (Each)
Standard Packaging
$138.14 (Per 2)
Resources
Images
 
 
EYS316SA - Small Image
 
EYS316SA - Large Image
 
EYS316SA - Large Image
 
EYS316SA - Large Image
 
EYS316SA - Large Image
Attachments
 
 
EYS316SA - Specification Sheet
Tech Bulletins
 
 
EYS316SA - Tech Bulletin
Other Links
 
 
EYS316SA - Other
 
EYS316SA - Other
 
EYS316SA - Other
 
EYS316SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
1" EYS ALUM
extra long description
CRS-H EYS316 SA 1 NPT MALE/FEM AL V
Product Type
1 NPT Male/Fem Al Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, Group B rated, 1"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Manufacturers Part Number
EYS316 SA
Brand
Eaton
GTIN
00782274380315
UPC
782274380315
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
0.68
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat