EYS86 - 3" Female/Male Cond Seal

Eaton

  • $336.60 (Each)
  • $336.60 (Each)

In-Stock: 244 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS86
Manufacturer
Eaton
Manufacturer's Part Number
EYS86
Description
3" Female/Male Cond Seal
Conduit Seal Body, 3 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 56 Cu.In (Vertical);64-1/2 Cu.In (Horizontal) Capacity, 1 Hub, 3 In Hub Size, Horizontal Mount/Vertical Mount, 13.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379807 / 00782274379807
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.60 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
244
Resources
Images
 
 
EYS86 - Small Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
Attachments
 
 
EYS86 - Specification Sheet
Tech Bulletins
 
 
EYS86 - Tech Bulletin
Other Links
 
 
EYS86 - Other
 
EYS86 - Other
 
EYS86 - Other
 
EYS86 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
3 in
Descriptions
Description
3" FEMALE/MALE COND SEAL
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 3 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 56 cu.in (Vertical);64-1/2 cu.in (Horizontal) Capacity, 1 Hub, 3 in Hub Size, Horizontal Mount/Vertical Mount, 13.25 lb/EA
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Short Description
Conduit Seal Body, 3 in, Electrogalvanized with Aluminum Acrylic Painted
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
CRS-H EYS86 3 NPT MALE/FEM CST IRON
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
package quantity
1 ct
Made in USA
yes
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS86
GTIN
00782274379807
UPC
782274379807
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
3 in
Packaging
Weight
13.25 lb/EA
Weight per each
13.25
Carton
1
Uses, Certifications, and Standards
Capacity
56 cu.in (Vertical);64-1/2 cu.in (Horizontal)
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat