FMVA13LCYUNV176 - 93W 100-277V 5000K Yk MT Led Flood

Eaton

  • $7055.96 (Each)
  • $7,055.96 (Each)
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
FMVA13LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMVA13LCY-UNV1-76
Description
93W 100-277V 5000K Yk MT Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equiv, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 100-277 Vac, 108-250 VDC, 95W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276869394 / 00662276869394
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,055.96 (Each)
Resources
Images
 
 
FMVA13LCYUNV176 - Small Image
 
FMVA13LCYUNV176 - Large Image
 
FMVA13LCYUNV176 - Large Image
 
FMVA13LCYUNV176 - Large Image
Attachments
 
 
FMVA13LCYUNV176 - Specification Sheet
Brochures
 
 
FMVA13LCYUNV176 - Brochure
Tech Bulletins
 
 
FMVA13LCYUNV176 - Tech Bulletin
Other Links
 
 
FMVA13LCYUNV176 - Other
 
FMVA13LCYUNV176 - Other
 
FMVA13LCYUNV176 - Other
 
FMVA13LCYUNV176 - Other
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
93W 100-277V 5000K YK MT LED FLOOD
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 400W equiv, Heat and impact resistant glass lens, 13000 lumens, 143 lm/W, Die cast aluminum, Yoke mount, 100-277 Vac, 108-250 Vdc, 95W, 7x6 optics
extra long description
CRS-H FMVA13LCY-UNV1-76 LED FLOOD C
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMVA13LCY-UNV1-76
Brand
Eaton
GTIN
00662276869394
UPC
662276869394
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMVA13LCYUNV176.
Jump To:

Similar Items

Similar items are close alternatives to FMVA13LCYUNV176, though they may not be 100% alike.

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 4...
  • Our Part #: FMV13LCYUNV176
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FMV13LCY/UNV1 76
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,025.02) ·
FMV13LCYUNV176 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,025.02

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat