FSQC5640 - DD FRT Intrlk RCP/SW

Eaton

  • $4097.97 (Each)
  • $4,097.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSQC5640
Manufacturer
Eaton
Manufacturer's Part Number
FSQC5640
Description
DD FRT Intrlk RCP/SW
Eaton Crouse-Hinds Series Arktite FSQC Interlocked Receptacle With Switch, 60A, Through Feed, Three-Wire, Four-Pole, Brass Contacts, Copper-Free Aluminum, Spring Door, 1-1/2", Three-Pole Switch, 120-600 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274981260 / 00782274981260
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,097.97 (Each)
Resources
Images
 
 
FSQC5640 - Small Image
 
FSQC5640 - Large Image
 
FSQC5640 - Large Image
 
FSQC5640 - Large Image
Attachments
 
 
FSQC5640 - Specification Sheet
Tech Bulletins
 
 
FSQC5640 - Tech Bulletin
Other Links
 
 
FSQC5640 - Other
 
FSQC5640 - Other
 
FSQC5640 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1/3/2013
Voltage Rating
120/240/480/600 V
amperage rating
60
insulation
Krydon
Dimensions and Weight
Width
7
Descriptions
Product Type
60A 3W4P Ark DF Intlk RCP Thru Hub 1 1/2
Features
Crouse-Hinds series Arktite FSQC interlocked receptacles are used to supply power to portable electrical equipment, such as hand lamps, lighting systems, power tools, conveyors and welders. Applicable in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and facilities for processing and handling grain, flour and starch.
Description
DD FRT INTRLK RCP/SW
extra long description
CRS-H FSQC5640 60A 3W4P ARK DF INTL
Special Features
With Spring Door, 1-1/2 In Hub, NEMA/EEMAC 3/7B/7C/7D/9F/9G/12 Enclosure
Long Description
Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 60A, Through feed, Three-wire, four-pole, Brass contacts, Copper-free aluminum, Spring door, 1-1/2", Three-pole switch, 120-600 Vac
Additional Information
dimensions
6.3500 IN X 7.0000 IN X 14.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSQC5640
GTIN
00782274981260
UPC
782274981260
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Interlocked receptacle with switch
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
standard
UL 1010, CSA C22.2, CUL C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat