GASK015N - 1/2" Form 5 Conduit Body Gasket

Eaton

  • $1.61 (Each)
  • $1.61 (Each)

  • $161.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK015N
Manufacturer
Eaton
Manufacturer's Part Number
GASK015N
Description
1/2" Form 5 Conduit Body Gasket
Eaton Crouse-Hinds Series Condulet Series 5 Gasket, Neoprene, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140715 / 00784564140715
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$161.32 (Per 100)
Resources
Attachments
 
 
GASK015N - Specification Sheet
Brochures
 
 
GASK015N - Brochure
Other Links
 
 
GASK015N - Other
Images
 
 
GASK015N - Large Image
Tech Bulletins
 
 
GASK015N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
1/2 Neoprene Gasket
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST GASK015N 1/2 NEOPRENE GASKE
Long Description
Eaton Crouse-Hinds series Condulet Series 5 gasket, Neoprene, 1/2"
Special Features
Corrosion Resistant
Additional Information
dimensions
1.3200 IN X 0.0600 IN X 3.8400 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
GASK015N
Brand
Eaton
GTIN
00784564140715
UPC
784564140715
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Gasket
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat