GLL610C - 2"GRND BSH 1/0-8AWG Lug

Eaton

  • $26.63 (Each)
  • $26.63 (Each)

  • $266.28 (Per 10)

  • $2,662.84 (Per 100)

Availability: Currently Out Of Stock
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
GLL610C
Manufacturer
Eaton
Manufacturer's Part Number
GLL6 10C
Description
2"GRND BSH 1/0-8AWG Lug
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Copper Lug, #1/0-8 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123466 / 00784564123466
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.63 (Each)
Carton
$266.28 (Per 10)
Resources
Images
 
 
GLL610C - Small Image
 
GLL610C - Large Image
Attachments
 
 
GLL610C - Specification Sheet
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Long Description
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Copper lug, #1/0-8 AWG, Malleable iron, 105°C temperature rating, Threaded, 2"
Special Features
With 8 To 1/0 AWG Copper Lug for Copper Grounding Conductor, Weight 40 Lb per 100
Product Type
2 GRND Bush 105C Insul 1 to 8 Copp Lug
extra long description
MIDWEST GLL6 10C 2 GRND BUSH 105C I
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
2"GRND BSH 1/0-8AWG LUG
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL6 10C
GTIN
00784564123466
UPC
784564123466
Taxonomies, Classifications, and Categories
Type
Grounding bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat