GUA092 - 5" Seal Cover

Eaton

  • $304.83 (Each)
  • $304.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA092
Manufacturer
Eaton
Manufacturer's Part Number
GUA092
Description
5" Seal Cover
Eaton Crouse-Hinds Series Condulet Gua Sealing Cover, 5" Cover Opening Diameter, Feraloy Iron Alloy, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274459301 / 00782274459301
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.83 (Each)
Resources
Images
 
 
GUA092 - Small Image
 
GUA092 - Large Image
Attachments
 
 
GUA092 - Specification Sheet
Tech Bulletins
 
 
GUA092 - Tech Bulletin
Other Links
 
 
GUA092 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
5 In Diameter
Descriptions
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
5 Iron Sealing CVR
Description
5" SEAL COVER
extra long description
CRS-H GUA092 5 IRON SEALING CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA sealing cover, 5" cover opening diameter, Feraloy iron alloy, 12 thread pitch
Additional Information
dimensions
5.7200 IN X 2.5000 IN X 6.5200 IN
Manufacturer Information
Manufacturers Part Number
GUA092
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274459301
UPC
782274459301
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Sealing cover
Packaging
Weight per each
3.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat