GUAD16 - 1/2" Guad Haz Loc CNDT BC&G

Crouse-Hinds

  • $191.60 (Each)
  • $191.60 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAD16
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
GUAD16
Description
1/2" Guad Haz Loc CNDT BC&G
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, D Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274744889 / 00782274744889
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
GUAD16 - Other
 
GUAD16 - Other
 
GUAD16 - Other
Images
 
 
GUAD16 - Small Image
 
GUAD16 - Large Image
 
GUAD16 - Large Image
 
GUAD16 - Large Image
Attachments
 
 
GUAD16 - Specification Sheet
Tech Bulletins
 
 
GUAD16 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
1/2" GUAD HAZ LOC CNDT BC&G
Extra Long Description
CRS-H GUAD16 1/2 OUTLET BX 3 CVR FO
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, D shape, 1/2"
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, D shape, 1/2"
Product Type
1/2 Outlet BX 3 CVR For THRD Rigid/Imc
1/2 Outlet BX 3 CVR For THRD Rigid/Imc
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
Cable Entry
(2) Side, (1) Down
Dimensions
5.2500 IN X 2.8800 IN X 3.5000 IN
5.2500 IN X 2.8800 IN X 3.5000 IN
Manufacturer Information
Brand
Crouse-Hinds
Crouse-Hinds
Manufacturers Part Number
GUAD16
GTIN
00782274744889
UPC
782274744889
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Conduit outlet box with cover
Packaging
Weight per each
2.43
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat