LB39 - 1" Alu LB MK9 Cond Body

Eaton

  • $60.76 (Each)
  • $60.76 (Each)

  • $303.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB39
Manufacturer
Eaton
Manufacturer's Part Number
LB39
Description
1" Alu LB MK9 Cond Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274514208 / 00782274514208
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.76 (Each)
Carton
$303.80 (Per 5)
Resources
Images
 
 
LB39 - Small Image
 
LB39 - Large Image
 
LB39 - Large Image
 
LB39 - Large Image
 
LB39 - Large Image
Attachments
 
 
LB39 - Specification Sheet
Tech Bulletins
 
 
LB39 - Tech Bulletin
Other Links
 
 
LB39 - Other
 
LB39 - Other
 
LB39 - Other
 
LB39 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
6-3/32
Hub Size
1 in
Width
1-3/4
Height
2-27/32
Descriptions
Product Type
1 LB Mark 9 THRD Rigid Outlet Body
Description
1" ALU LB MK9 COND BODY
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
extra long description
CRS-H LB39 1 LB MARK 9 THRD RIGID O
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, LB shape, 1"
Additional Information
dimensions
6.0900 IN X 1.7500 IN X 2.8100 IN
Manufacturer Information
Manufacturers Part Number
LB39
Brand
Eaton
GTIN
00782274514208
UPC
782274514208
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
0.67
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat