LBD6600SA - 2" Alu LBD Body

Eaton

  • $472.36 (Each)
  • $472.36 (Each)

In-Stock: 0 available locally (Wichita Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD6600SA
Manufacturer
Eaton
Manufacturer's Part Number
LBD6600 SA
Description
2" Alu LBD Body
Conduit Outlet Body, Electro-Galvanized Acrylic Painted (Body);Natural (Gasket), Threaded Connection, 90 ° Angle, 1 Hub, 2 In Hub Size, 4.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274099859 / 00782274099859
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.36 (Each)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
23
Resources
Images
 
 
LBD6600SA - Small Image
 
LBD6600SA - Large Image
 
LBD6600SA - Large Image
 
LBD6600SA - Large Image
 
LBD6600SA - Large Image
Attachments
 
 
LBD6600SA - Specification Sheet
Tech Bulletins
 
 
LBD6600SA - Tech Bulletin
Other Links
 
 
LBD6600SA - Other
 
LBD6600SA - Other
 
LBD6600SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Threaded
Material, Color, and Finish
Finish
Electro-Galvanized Acrylic Painted (Body);Natural (Gasket)
Dimensions and Weight
Hub Size
2 in
Descriptions
Description
2" ALU LBD BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Electro-Galvanized Acrylic Painted (Body);Natural (Gasket), Threaded Connection, 90 ° Angle, 1 Hub, 2 in Hub Size, 4.35 lb/EA
Short Description
Conduit Outlet Body, 2 in, Aluminum
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBD6600 SA 2 AL MOGUL OUTLET
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA 22.2 No. 18;Federal Specification WC-586D
package quantity
1 ct
Made in USA
yes
dimensions
12.4400 IN X 4.6300 IN X 5.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBD6600 SA
GTIN
00782274099859
UPC
782274099859
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Mogul conduit body
Packaging
Weight
4.35 lb/EA
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat